This item is Discontinued.

Climax Metal Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-050, Press Steel Housing, Self-Align, 1/2"ID F2PS-BR-050

This item is Discontinued.

Climax Metal

Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-050, Press Steel Housing, Self-Align, 1/2"ID (Discontinued)

Mfr # F2PS-BR-050
Zoro # G805923815
UPC # 44861006290
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2PS-BR-050
Zoro #
G805923815
UPC #
44861006290
Country of Origin
United States

Description

Clesco, 2 bolt flange mount bronze bearing, f2ps-br-050, press steel housing, self-align, 1/2"id two-piece housing has rust-proof plated finish. Spring-lid oil cap is at 45 degrees and can be mounted vertically or horizontally. Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication. Includes 2 rubber grommets to reduce vibration & noise. Tolerates -5 to 220 f degrees. flange mount bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are usda/fda approved and have uhmw-pe bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid uhmw-pe bearings are made completely from uhmw-pe and are usda/fda approved and are self-lubricating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.