
CC-150-100 Metric One-Piece Clamping Coupling Recessed Screw
Mfr # CC-150-100
Zoro # G6770979
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/2 in
Outside Dia.
2-1/2 in
Application
One-piece clamping coupling with recessed screws provide an outside surface free of major projections.
Material
Steel
Length
3-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-150-100
Zoro #
G6770979
UPC #
44861403013
Country of Origin
United States
Dimensions
Bore Dia.
1-1/2 in
Outside Dia.
2-1/2 in
Length
3-3/4 in
Details
Application
One-piece clamping coupling with recessed screws provide an outside surface free of major projections.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.