2CC-137-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway

  • Mfr # 2CC-137-100-KW

  • Zoro # G6767838


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-3/8 in
Outside Dia.
2-3/8 in
Length
3-5/8 in
Material
Steel
Keyseat Size (In.)
5/16 x 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2CC-137-100-KW
Zoro #
G6767838
UPC #
44861260371
Country of Origin
United States

Dimensions

Bore Dia.
1-3/8 in
Outside Dia.
2-3/8 in
Length
3-5/8 in
Keyseat Size (In.)
5/16 x 5/32 in

Details

Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.