This item is Discontinued.

Climax Metal Products 2ISCC-143-143-S Two-Piece Industry Standard Clamping Coupling 2ISCC-143-143-S

2ISCC-143-143-S Two-Piece Industry Standard Clamping Coupling (Discontinued)

  • Mfr # 2ISCC-143-143-S
  • Zoro # G6786799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-143-143-S
Zoro #
G6786799
UPC #
44861066324
Country of Origin
United States

Dimensions

Bore Dia.
1-7/16 in
Outside Dia.
2-5/8 in
Length
3-7/8 in

Details

Application
Clamping coupling provides high axial load and torque capacity.
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.