ISCC-143-143-KW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-143-143-KW

  • Zoro # G6773386


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-7/16 in
Outside Dia.
2-5/8 in
Application
Clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Length
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-143-143-KW
Zoro #
G6773386
UPC #
44861072271
Country of Origin
United States

Dimensions

Bore Dia.
1-7/16 in
Outside Dia.
2-5/8 in
Length
3-3/8 in
Keyseat Size (In.)
3/8 x 3/16 in

Details

Application
Clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.