
TC-100-08 One-Piece Threaded Clamping Collar Recessed Screw
Mfr # TC-100-08
Zoro # G6768809
product price: $13.75
/eaKey Features
Material
Steel
Outside Dia.
2 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-100-08
Zoro #
G6768809
UPC #
44861504345
Country of Origin
United States
Dimensions
Outside Dia.
2 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
Details
Material
Steel
Finish
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.