D2C-050-S Two-Piece Clamping Collar Double Wide

  • Mfr # D2C-050-S

  • Zoro # G6771137


product price:  $69.59
/ea

Key Features

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Width
7/8 in
Screw Size
#8-32 x 1/2 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2C-050-S
Zoro #
G6771137
UPC #
44861005828
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Width
7/8 in
Screw Size
#8-32 x 1/2 in

Details

Material
Stainless Steel
Finish
Plain

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.