2ISCC-050-037KW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC-050-037KW

  • Zoro # G6786887


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Length
1-3/4 in
Material
Steel
Application
Clamping coupling with keyway provides high axial load and torque capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-050-037KW
Zoro #
G6786887
UPC #
44861061893
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Length
1-3/4 in
Keyseat Size (In.)
1/8 x 1/16 in

Details

Material
Steel
Application
Clamping coupling with keyway provides high axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.