2CC-050-037-KW Two-Piece Clamping Coupling Recessed Screw with Keyway

  • Mfr # 2CC-050-037-KW

  • Zoro # G6787264


product price:  $76.85
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/2 in
Outside Dia.
1-1/4 in
Length
1-7/8 in
Material
Steel
Keyseat Size (In.)
1/8 x 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2CC-050-037-KW
Zoro #
G6787264
UPC #
44861065570
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-1/4 in
Length
1-7/8 in
Keyseat Size (In.)
1/8 x 1/16 in

Details

Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.