Zoro Homepage

TC-025-28 One-Piece Threaded Clamping Collar Recessed Screw

  • Mfr # TC-025-28

  • Zoro # G6765187


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Steel
Outside Dia.
13/16 in
Width
1/4 in
Screw Size
#4-40 x 3/8 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-025-28
Zoro #
G6765187
UPC #
44861502365
Country of Origin
United States

Dimensions

Outside Dia.
13/16 in
Width
1/4 in
Screw Size
#4-40 x 3/8 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.