2MISCC-14-14-S Metric Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2MISCC-14-14-S

  • Zoro # G6760515


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
14 mm
Outside Dia.
34 mm
Length
50 mm
Material
Stainless Steel
Application
Metric clamping coupling provides high axial load and torque capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MISCC-14-14-S
Zoro #
G6760515
UPC #
44861992043
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Length
50 mm

Details

Material
Stainless Steel
Application
Metric clamping coupling provides high axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.