
MISCC-15-15-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # MISCC-15-15-KW
Zoro # G6762229
product price:Â $74.79
/eaKey Features
Bore Dia.
15 mm
Outside Dia.
34 mm
Length
50 mm
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MISCC-15-15-KW
Zoro #
G6762229
UPC #
44861993286
Country of Origin
United States
Dimensions
Bore Dia.
15 mm
Outside Dia.
34 mm
Length
50 mm
Keyseat Size (In.)
5 x 3 mm
Details
Application
Metric clamping coupling with keyway provides high axial load and torque capacity.
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.