Zoro Homepage

1C-012-A One-Piece Clamping Collar

  • Mfr # 1C-012-A

  • Zoro # G2668745


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
11/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-012-A
Zoro #
G2668745
UPC #
044861296455
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in
Outside Dia.
11/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
4-40 x 3/8 in
Clearance Dia.
0.875 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
0.88 in
Bore Diameter
1/8 in
Screw Length
3/8 in
Collar Width
5/16 in
Screw Thread Size
#4-40
Collar Outside Diameter
11/16 in
For Shaft Diameter
1/8 in

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Aluminum
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
15 in-lb
Included Screws
(1) Hex Socket Cap Screw
Collar Construction
1-Piece
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Maximum Operating Temperature
220 Degrees F
Collar Material Grade
6061
Collar Material
Aluminum
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
4140

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.