Zoro Homepage

1C-043-S One-Piece Clamping Collar

  • Mfr # 1C-043-S

  • Zoro # G2848225


product price: $9.69
/ea

Key Features

Bore Dia.
7/16 in
Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-043-S
Zoro #
G2848225
UPC #
044861191743
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Outside Dia.
15/16 in
Dimension Type
Inch
Width
3/8 in
Screw Size
#6-32 x 3/8"
Clearance Dia.
1.125 in
Width Tolerance
+0.005/-0.005 in
Screw Length
3/8 in
Clearance Diameter
1.13 in
Collar Outside Diameter
15/16 in
Bore Diameter
7/16 in
For Shaft Diameter
7/16 in
Screw Thread Size
#6-32
Collar Width
3/8 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Stainless Steel
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
15 in-lb
Bore Tolerance
+0.003/-0.000 in
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.