Zoro Homepage

1C-162-A One-Piece Clamping Collar

  • Mfr # 1C-162-A

  • Zoro # G0245205


product price: $29.49
/ea

Key Features

Bore Dia.
1 5/8 in
Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-162-A
Zoro #
G0245205
UPC #
044861128138
Country of Origin
United States

Dimensions

Bore Dia.
1 5/8 in
Outside Dia.
2 5/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
2.938 in
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
2 5/8 in
For Shaft Diameter
1 5/8 in
Bore Diameter
1 5/8 in
Clearance Diameter
2.94 in
Screw Length
1 in
Screw Thread Size
5/16"-24
Collar Width
11/16 in

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Material - Collars
Aluminum
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
340 in-lb
Shaft Locking Type
Clamp On
Collar Material
Aluminum
Collar Material Grade
6061
Collar Construction
1-Piece
Collar Material Finish
Bright
Screw Material Grade
4140
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
220 Degrees F
Included Screws
(1) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.94 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.