Zoro Homepage

1C-175-S One-Piece Clamping Collar

  • Mfr # 1C-175-S

  • Zoro # G6461761


product price: $68.79
/ea

Key Features

Bore Dia.
1 3/4 in
Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-175-S
Zoro #
G6461761
UPC #
044861198223
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
3 in
Screw Thread Size
5/16"-24
For Shaft Diameter
1 3/4 in
Bore Diameter
1 3/4 in
Collar Width
11/16 in
Screw Length
1 in
Collar Outside Diameter
2 3/4 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Stainless Steel
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
200 in-lb
Collar Construction
1-Piece
Collar Material Finish
Bright
Maximum Operating Temperature
300 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel
Collar Material Grade
303
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.