Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1C-250-S One-Piece Clamping Collar

  • Mfr # 1C-250-S

  • Zoro # G7194783


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/2 in
Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-250-S
Zoro #
G7194783
UPC #
044861128411
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Outside Dia.
3 3/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4.062 in
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
3/8"-24
Clearance Diameter
4.06 in
Collar Width
7/8 in
Collar Outside Diameter
3 3/4 in
Bore Diameter
2 1/2 in
For Shaft Diameter
2 1/2 in
Screw Length
1 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Material - Collars
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
350 in-lb
Collar Construction
1-Piece
Screw Material Grade
304
Bore Type
Round
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Maximum Operating Temperature
300 Degrees F
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.06 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.