Zoro Homepage

1C-281-A One-Piece Clamping Collar

  • Mfr # 1C-281-A

  • Zoro # G6769168


product price: $73.79
/ea

Key Features

Bore Dia.
2-13/16 in
Material
Aluminum
Outside Dia.
4-1/4 in
Width
7/8 in
Screw Size
3/8"-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team