
H1C-268-S One-Piece Clamping Collar Recessed Screw (Discontinued)
- Mfr # H1C-268-S
- Zoro # G6769518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1C-268-S
Zoro #
G6769518
UPC #
44861064467
Country of Origin
United States
Dimensions
Bore Dia.
2-11/16 in
Outside Dia.
4-1/4 in
Width
3/4 in
Screw Size
3/8"-24 x 1 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.