
2C-218-S-KW Two-Piece Clamping Collar with Keyway (Discontinued)
- Mfr # 2C-218-S-KW
- Zoro # G6759298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2C-218-S-KW
Zoro #
G6759298
UPC #
44861005521
Country of Origin
United States
Dimensions
Bore Dia.
2-3/16 in
Outside Dia.
3-1/4 in
Width
3/4 in
Screw Size
5/16"-24 x 1 in
Details
Material
Stainless Steel
Finish
Plain
Keyway (K)
1/2 x 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.