Zoro Homepage

2C-200-KW Two-Piece Clamping Collar with Keyway

  • Mfr # 2C-200-KW

  • Zoro # G6762676


product price: $68.39
/ea

Key Features

Bore Dia.
2 in
Material
Steel
Outside Dia.
3 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-200-KW
Zoro #
G6762676
UPC #
44861005484
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in

Details

Material
Steel
Finish
Black Oxide
Keyway (K)
1/2 x 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.