Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2C-018 Two-Piece Clamping Collar

  • Mfr # 2C-018

  • Zoro # G2847769


product price: $6.49
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
11/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-018
Zoro #
G2847769
UPC #
044861223444
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in
Outside Dia.
11/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
#4-40 x 3/8"
Clearance Dia.
0.875 in
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
11/16 in
Screw Length
3/8 in
Bore Diameter
3/16 in
Screw Thread Size
4"-40x3/8
Clearance Diameter
0.88 in
Collar Width
5/16 in
For Shaft Diameter
3/16 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Material - Collars
Black Oxide Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
15 in-lb
Bore Tolerance
+0.003/-0.000 in
Maximum Operating Temperature
300 Degrees F
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Material Grade
1211
Screw Material Grade
4140
Collar Material
Carbon Steel
Collar Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
0 Degrees F
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.