Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2C-043-A Two-Piece Clamping Collar

  • Mfr # 2C-043-A

  • Zoro # G2847866


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Bore Dia.
7/16 in
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-043-A
Zoro #
G2847866
UPC #
044861125076
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Outside Dia.
15/16 in
Dimension Type
Inch
Width
3/8 in
Screw Size
#6-32 x 3/8"
Clearance Dia.
1.125 in
Width Tolerance
+0.005/-0.005 in
Screw Length
3/8 in
Screw Thread Size
#6-32
For Shaft Diameter
7/16 in
Collar Outside Diameter
15/16 in
Bore Diameter
7/16 in
Clearance Diameter
1.13 in
Collar Width
3/8 in

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
Aluminum
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
25 in-lb
Collar Material
Aluminum
Collar Construction
2-Piece
Collar Material Finish
Bright
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
6061
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Screw Material Grade
4140
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 3/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.