2C-050-A-KW Two-Piece Clamping Collar with Keyway

  • Mfr # 2C-050-A-KW

  • Zoro # G6769089


product price:  $25.89
/ea

Key Features

Bore Dia.
1/2 in
Material
Aluminum
Outside Dia.
1-1/8 in
Width
13/32 in
Screw Size
#8-32 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-050-A-KW
Zoro #
G6769089
UPC #
44861005293
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Width
13/32 in
Screw Size
#8-32 x 1/2 in

Details

Material
Aluminum
Finish
Plain
Keyway (K)
1/8 x 1/16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.