Zoro Homepage

2C-062-Z Two-Piece Clamping Collar

  • Mfr # 2C-062-Z

  • Zoro # G6776396


product price: $8.75
/ea

Key Features

Bore Dia.
5/8 in
Material
Steel
Outside Dia.
1-5/16 in
Width
7/16 in
Screw Size
#10-32 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-062-Z
Zoro #
G6776396
UPC #
44861036426
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1-5/16 in
Width
7/16 in
Screw Size
#10-32 x 1/2 in

Details

Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.