Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2C-131 Two-Piece Clamping Collar

  • Mfr # 2C-131

  • Zoro # G0351191


product price: $13.19
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-131
Zoro #
G0351191
UPC #
044861209820
Country of Origin
United States

Dimensions

Bore Dia.
1 5/16 in
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28 x 3/4"
Clearance Dia.
2.5 in
Width Tolerance
+0.005/-0.005 in
Screw Length
3/4 in
Collar Outside Diameter
2 1/4 in
Clearance Diameter
2.5 in
Collar Width
9/16 in
For Shaft Diameter
1 5/16 in
Screw Thread Size
1/4"-28
Bore Diameter
1 5/16 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Material - Collars
Black Oxide Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
175 in-lb
Bore Tolerance
+0.003/-0.000 in
Collar Material Finish
Black Oxide
Collar Construction
2-Piece
Collar Material
Carbon Steel
Minimum Operating Temperature
0 Degrees F
Screw Material Grade
4140
Shaft Locking Type
Clamp On
Collar Material Grade
1211
Maximum Operating Temperature
300 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.