Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2C-168-A Two-Piece Clamping Collar

  • Mfr # 2C-168-A

  • Zoro # G7198983


product price: $32.15
/ea

Key Features

Bore Dia.
1 11/16 in
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-168-A
Zoro #
G7198983
UPC #
044861125267
Country of Origin
United States

Dimensions

Bore Dia.
1 11/16 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3.062 in
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
2 3/4 in
For Shaft Diameter
1 11/16 in
Screw Thread Size
5/16"-24
Screw Length
1 in
Bore Diameter
1 11/16 in
Clearance Diameter
3.06 in
Collar Width
11/16 in

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
Aluminum
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
340 in-lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
220 Degrees F
Collar Material Grade
6061
Collar Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Screw Material Grade
ASTM A574
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.06 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.