Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2C-212-A Two-Piece Clamping Collar

  • Mfr # 2C-212-A

  • Zoro # G6437986


product price: $48.79
/ea

Key Features

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-212-A
Zoro #
G6437986
UPC #
044861125489
Country of Origin
United States

Dimensions

Bore Dia.
2 1/8 in
Outside Dia.
3 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3.5 in
Width Tolerance
+0.005/-0.005 in
Screw Length
1 in
Collar Outside Diameter
3 1/4 in
Screw Thread Size
5/16"-24
Bore Diameter
2 1/8 in
Collar Width
3/4 in
Clearance Diameter
3.5 in
For Shaft Diameter
2 1/8 in

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 220 Degrees F
Screw Material
Carbon Steel
Item
Shaft Collar
Material - Collars
Aluminum
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
340 in-lb
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece
Maximum Operating Temperature
220 Degrees F
Collar Material Finish
Bright
Collar Material
Aluminum
Shaft Locking Type
Clamp On
Collar Material Grade
6061
Screw Material Grade
ASTM A574
Included Screws
(2) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.