Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
2C-243-Z Two-Piece Clamping Collar
- Mfr # 2C-243-Z
- Zoro # G6766270
product price:Â
$
38.39
/ea
Key Features
Screw Size
5/16"-24
Bore Diameter
2 7/16 in
Collar Outside Diameter
3 1/2 in
Collar Width
3/4 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-243-Z
- Zoro #
- G6766270
- UPC #
- 44861050514
- Country of Origin
- United States
- Collar Material
- Steel
- Collar Material Finish
- Zinc
- Collar Construction
- 2-Piece
- Screw Material
- Stainless Steel
- Bore Tolerance
- +0.003/-0.000 in
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- System of Measurement
- Inch
Dimensions
- Screw Size
- 5/16"-24
- Bore Diameter
- 2 7/16 in
- Collar Outside Diameter
- 3 1/2 in
- Collar Width
- 3/4 in
- Screw Length
- 1 in
- For Shaft Diameter
- 2 7/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.