Zoro Homepage

2C-268-Z Two-Piece Clamping Collar

  • Mfr # 2C-268-Z

  • Zoro # G6764164


product price: $69.15
/ea

Key Features

Bore Dia.
2-11/16 in
Material
Steel
Outside Dia.
4 in
Width
7/8 in
Screw Size
3/8"-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-268-Z
Zoro #
G6764164
UPC #
44861050545
Country of Origin
United States

Dimensions

Bore Dia.
2-11/16 in
Outside Dia.
4 in
Width
7/8 in
Screw Size
3/8"-24 x 1 in

Details

Material
Steel
Finish
Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.