2CC-037-037 Two-Piece Clamping Coupling Recessed Screw

  • Mfr # 2CC-037-037

  • Zoro # G6772625


product price: $62.39
/ea

Key Features

Bore Dia.
3/8 in
Outside Dia.
1-1/16 in
Material
Steel
Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CC-037-037
Zoro #
G6772625
UPC #
44861065365
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1-1/16 in
Length
1-5/8 in

Details

Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.