
2CC-112-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # 2CC-112-100-KW
Zoro # G6786905
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/8 in
Outside Dia.
2-1/8 in
Length
3-1/4 in
Material
Steel
Keyseat Size (In.)
1/4 x 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CC-112-100-KW
Zoro #
G6786905
UPC #
44861965535
Country of Origin
United States
Dimensions
Bore Dia.
1-1/8 in
Outside Dia.
2-1/8 in
Length
3-1/4 in
Keyseat Size (In.)
1/4 x 1/8 in
Details
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.