2CC-112-112-KW Two-Piece Clamping Coupling Recessed Screw with Keyway

  • Mfr # 2CC-112-112-KW

  • Zoro # G0208735


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 1/8 in
Material - Couplings
Steel
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CC-112-112-KW
Zoro #
G0208735
UPC #
044861260210
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
1 3/4 in
Overall Length
3 1/4 in
Screw Size (In.)
1/4-28 x 3/4
Clearance Dia.
2.125 in
Screw Size
1/4"-28
Clearance Dia. (In.)
2.125
Keyway Width
1/4 in
Keyway Width (In.)
1/4
Keyway Width 2
1/4 in
Minimum Bore Diameter
1 1/8 in
Coupling Outside Diameter
2 1/8 in
Different Bore Sizes
No
Keyway Depth 2
1/8 in
Bore Diameter 2
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Screw Thread Size
1/4"-28
Bore Diameter 1
1 1/8 in
Keyway Depth 1
1/8 in
Keyway Width 1
1/4 in
Clearance Diameter
2.13 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Steel
Type
Two Piece Clamp Recessed Screw, with Keyway
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Maximum Torque
2,770 in-lb
Coupling Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Number of Locking Screws
4
Included Screws
(4) Hex Socket Cap Screws
Features
Recessed Screws
Screw Material Grade
4140
Zero Backlash
Yes
Bore Type
Round Keyed
Screw Material Finish
Black Oxide
Coupling Material Grade
1211

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.13 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,770 in-lb, Overall Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.