Zoro Homepage

2CC-150-100 Two-Piece Clamping Coupling Recessed Screw

  • Mfr # 2CC-150-100

  • Zoro # G6772290


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/2 in
Outside Dia.
2-1/2 in
Material
Steel
Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CC-150-100
Zoro #
G6772290
UPC #
44861067741
Country of Origin
United States

Dimensions

Bore Dia.
1-1/2 in
Outside Dia.
2-1/2 in
Length
3-3/4 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.