Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2CC-175-175 Two-Piece Clamping Coupling Recessed Screw

  • Mfr # 2CC-175-175

  • Zoro # G7198301


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Steel
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CC-175-175
Zoro #
G7198301
UPC #
044861267073
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 in
Overall Length
3 3/8 in
Clearance Dia. (In.)
3
Screw Size
5/16"-24
Screw Size (In.)
5/16-24 x 1
Clearance Dia.
3.0 in
Coupling Outside Diameter
2 1/4 in
Minimum Bore Diameter
1 3/4 in
Different Bore Sizes
No
Maximum Bore Diameter
1 3/4 in
Bore Diameter 1
1 3/4 in
Clearance Diameter
3 in
Screw Thread Size
5/16"-24
Bore Diameter 2
1 3/4 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components, Recessed Screws Provide an Outside Surface Free of any Major Projections for Safety
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
8310
Max. Torque
8,310 in-lb
Material
Steel
Type
Two Piece Clamp Type, Without Keyway
Max. RPM
4,000 RPM
Machined From
Bar Stock
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Number of Locking Screws
4
Coupling Material Grade
1211
Maximum Speed
4,000 RPM
Coupling Construction
Two-Piece
Included Screws
(4) Hex Socket Cap Screws
Screw Material Finish
Black Oxide
Coupling Material
Carbon Steel
Shaft Locking Type
Clamp On
Screw Material Grade
4140
Bore Type
Round
Zero Backlash
Yes
Maximum Torque
8,310 in-lb
Coupling Material Finish
Black Oxide
Features
Recessed Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round, Clearance Diameter 3 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.