Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2ISCC-025-025-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-025-025-S

  • Zoro # G7110126


product price: $61.79
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/4 in
Material - Couplings
Stainless Steel
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-025-025-S
Zoro #
G7110126
UPC #
044861051054
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
7/8 in
Overall Length
1 1/8 in
Screw Size
#4-40
Clearance Dia.
0.875 in
Screw Size (In.)
4-40 x 3/8
Clearance Dia. (In.)
7/8
Bore Diameter 2
1/4 in
Minimum Bore Diameter
1/4 in
Coupling Outside Diameter
11/16 in
Bore Diameter 1
1/4 in
Screw Thread Size
#4-40
Maximum Bore Diameter
1/4 in
Clearance Diameter
0.88 in
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Design
(4) Socket Capscrews
Machined From
Bar Stock
Max. RPM
4,000 RPM
Type
Two Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
35
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
35 in-lb
Material
Stainless Steel
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Coupling Material
Stainless Steel
Number of Locking Screws
4
Coupling Construction
Two-Piece
Coupling Material Finish
Plain
Maximum Torque
35 in-lb
Coupling Material Grade
303
Screw Material Grade
304
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screws
Zero Backlash
Yes
Bore Type
Round
Maximum Speed
4,000 RPM
Screw Material Finish
Plain

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 11/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 35 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.