Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2ISCC-037-037 Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-037-037

  • Zoro # G6863455


product price: $44.19
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/8 in
Material - Couplings
Steel
Outside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC-037-037
Zoro #
G6863455
UPC #
044861051030
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1 1/16 in
Overall Length
1 3/8 in
Screw Size
#6-32
Screw Size (In.)
6-32 x 3/8
Clearance Dia.
1.063 in
Clearance Dia. (In.)
1-1/16
Maximum Bore Diameter
3/8 in
Coupling Outside Diameter
7/8 in
Clearance Diameter
1.06 in
Bore Diameter 1
3/8 in
Minimum Bore Diameter
3/8 in
Bore Diameter 2
3/8 in
Different Bore Sizes
No
Screw Thread Size
#6-32

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
178
Max. Torque
178 in-lb
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Material
Steel
Max. RPM
4,000 RPM
Type
Two Piece Clamp Type, Without Keyway
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Zero Backlash
Yes
Coupling Construction
Two-Piece
Maximum Torque
178 in-lb
Number of Locking Screws
4
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Included Screws
(4) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Speed
4,000 RPM
Coupling Material Grade
1211
Screw Material Grade
4140
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.06 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 178 in-lb, Overall Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.