2ISCC-062-050-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-062-050-S

  • Zoro # G6529957


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 9/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-062-050-S
Zoro #
G6529957
UPC #
044861002513
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/8 in
Outside Dia.
1 9/16 in
Overall Length
2 in
Clearance Dia. (In.)
1-9/16
Screw Size
#10-32
Clearance Dia.
1.563 in
Screw Size (In.)
10-32 x 1/2
Different Bore Sizes
Yes
Minimum Bore Diameter
1/2 in
Bore Diameter 1
5/8 in
Bore Diameter 2
1/2 in
Screw Thread Size
#10-32
Clearance Diameter
1.56 in
Coupling Outside Diameter
1 5/16 in
Maximum Bore Diameter
5/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Max. Torque (In.-Lbs.)
380
Type
Two Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Material
Stainless Steel
Max. Torque
380 in-lb
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Stainless Steel
Zero Backlash
Yes
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Coupling Material
Stainless Steel
Bore Type
Round
Coupling Construction
Two-Piece
Screw Material Finish
Plain
Screw Material Grade
304
Coupling Material Grade
303
Coupling Material Finish
Plain
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screws
Maximum Torque
380 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 380 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.