2ISCC-062-050KW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC-062-050KW

  • Zoro # G6941347


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/2 in x 5/8 in
Material - Couplings
Steel
Outside Dia.
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC-062-050KW
Zoro #
G6941347
UPC #
044861004166
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/8 in
Outside Dia.
1 9/16 in
Overall Length
2 in
Keyway Width (In.)
3/16
Clearance Dia. (In.)
1-9/16
Clearance Dia.
1.563 in
Keyway Width
3/16 in
Screw Size (In.)
10-32 x 1/2
Screw Size
#10-32
Bore Diameter 2
1/2 in
Keyway Depth 2
3/32 in
Coupling Outside Diameter
1 5/16 in
Minimum Bore Diameter
1/2 in
Bore Diameter 1
5/8 in
Maximum Bore Diameter
5/8 in
Keyway Width 1
3/16 in
Different Bore Sizes
Yes
Keyway Depth 1
3/32 in
Keyway Width 2
3/16 in
Screw Thread Size
#10-32
Clearance Diameter
1.56 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. RPM
4,000 RPM
Max. Torque (In.-Lbs.)
710
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Machined From
Bar Stock
Max. Torque
710 in-lb
Type
One Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Steel
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Carbon Steel
Coupling Construction
Two-Piece
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Grade
1211
Screw Material Grade
4140
Coupling Material Finish
Black Oxide
Bore Type
Round Keyed
Zero Backlash
Yes
Maximum Torque
710 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.56 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 710 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.