Zoro Homepage

2ISCC-062-062 Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-062-062

  • Zoro # G6930542


product price: $54.99
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 9/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-062-062
Zoro #
G6930542
UPC #
044861051160
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 9/16 in
Overall Length
2 in
Screw Size (In.)
10-32 x 1/2
Clearance Dia.
1.563 in
Clearance Dia. (In.)
1-9/16
Screw Size
#10-32
Coupling Outside Diameter
1 5/16 in
Different Bore Sizes
No
Bore Diameter 2
5/8 in
Minimum Bore Diameter
5/8 in
Clearance Diameter
1.56 in
Bore Diameter 1
5/8 in
Screw Thread Size
#10-32
Maximum Bore Diameter
5/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
Two Piece Clamp Type, Without Keyway
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Material
Steel
Max. Torque (In.-Lbs.)
890
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Max. RPM
4,000 RPM
Max. Torque
890 in-lb
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screws
Maximum Speed
4,000 RPM
Maximum Torque
890 in-lb
Coupling Material Finish
Black Oxide
Screw Material Grade
4140
Coupling Material Grade
1211
Zero Backlash
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Coupling Construction
Two-Piece
Number of Locking Screws
4
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 890 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.