
2ISCC-100-050-S Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-100-050-S
Zoro # G6771225
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 in
Outside Dia.
1-3/4 in
Material
Stainless Steel
Application
Clamping coupling provides high axial load and torque capacity.
Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ISCC-100-050-S
Zoro #
G6771225
UPC #
44861061992
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Outside Dia.
1-3/4 in
Length
3 in
Details
Material
Stainless Steel
Application
Clamping coupling provides high axial load and torque capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.