Zoro Homepage

2ISCC-112-112-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-112-112-S

  • Zoro # G6576193


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 3/16 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-112-112-S
Zoro #
G6576193
UPC #
044861043257
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
2 3/16 in
Overall Length
3 1/8 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Clearance Dia.
2.188 in
Clearance Dia. (In.)
2-3/16
Coupling Outside Diameter
1 7/8 in
Bore Diameter 1
1 1/8 in
Clearance Diameter
2.19 in
Minimum Bore Diameter
1 1/8 in
Bore Diameter 2
1 1/8 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
1 1/8 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Machined From
Bar Stock
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Type
Two Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Max. Torque
1,490 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
1490
Material
Stainless Steel
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Screw Material Finish
Plain
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Torque
1,490 in-lb
Screw Material Grade
304
Included Screws
(4) Hex Socket Cap Screws
Number of Locking Screws
4
Coupling Construction
Two-Piece
Coupling Material Finish
Plain
Coupling Material
Stainless Steel
Coupling Material Grade
303
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.19 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,490 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.