Zoro Homepage

2ISCC-150-100 Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-150-100

  • Zoro # G6815042


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 15/16 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-150-100
Zoro #
G6815042
UPC #
044861042953
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/2 in
Outside Dia.
2 15/16 in
Overall Length
3 7/8 in
Clearance Dia. (In.)
2-15/16
Screw Size (In.)
5/16-24 x 1
Screw Size
5/16"-24
Clearance Dia.
2.938 in
Coupling Outside Diameter
2 5/8 in
Clearance Diameter
2.94 in
Different Bore Sizes
Yes
Minimum Bore Diameter
1 in
Screw Thread Size
5/16"-24
Bore Diameter 1
1 1/2 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter 2
1 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
Two Piece Clamp Type, Without Keyway
Max. RPM
4,000 RPM
Max. Torque (In.-Lbs.)
4750
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Machined From
Bar Stock
Material
Steel
Max. Torque
4,750 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Carbon Steel
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Bore Type
Round
Coupling Material Grade
1211
Included Screws
(4) Hex Socket Cap Screws
Screw Material Grade
4140
Coupling Construction
Two-Piece
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Maximum Torque
4,750 in-lb
Coupling Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 4,750 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.