2ISCC-150-150KW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC-150-150KW

  • Zoro # G6924312


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 1/2 in
Material - Couplings
Steel
Outside Dia.
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-150-150KW
Zoro #
G6924312
UPC #
044861051610
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 15/16 in
Overall Length
3 7/8 in
Clearance Dia. (In.)
2-15/16
Clearance Dia.
2.938 in
Screw Size
5/16"-24
Keyway Width (In.)
3/8
Keyway Width
3/8 in
Screw Size (In.)
5/16-24 x 1
Screw Thread Size
5/16"-24
Keyway Depth 2
3/16 in
Coupling Outside Diameter
2 5/8 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter 2
1 1/2 in
Keyway Width 1
3/8 in
Minimum Bore Diameter
1 1/2 in
Keyway Depth 1
3/16 in
Keyway Width 2
3/8 in
Different Bore Sizes
No
Clearance Diameter
2.94 in
Bore Diameter 1
1 1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Type
One Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Max. Torque (In.-Lbs.)
7120
Max. Torque
7,120 in-lb
Max. RPM
4,000 RPM
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Carbon Steel
Coupling Material Grade
1211
Screw Material Finish
Black Oxide
Maximum Torque
7,120 in-lb
Coupling Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Included Screws
(4) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Coupling Material
Carbon Steel
Screw Material Grade
4140
Zero Backlash
Yes
Coupling Construction
Two-Piece
Bore Type
Round Keyed

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,120 in-lb, Overall Length 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.