Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2ISCC-175-175-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-175-175-S

  • Zoro # G6497662


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Stainless Steel
Outside Dia.
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-175-175-S
Zoro #
G6497662
UPC #
044861064658
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 7/16 in
Overall Length
4 1/2 in
Screw Size
3/8"-24
Screw Size (In.)
3/8-24 x 1
Clearance Dia. (In.)
3-7/16
Clearance Dia.
3.438 in
Bore Diameter 2
1 3/4 in
Clearance Diameter
3.44 in
Coupling Outside Diameter
3 1/8 in
Bore Diameter 1
1 3/4 in
Different Bore Sizes
No
Maximum Bore Diameter
1 3/4 in
Minimum Bore Diameter
1 3/4 in
Screw Thread Size
3/8"-24

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Material
Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
6310
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, Without Keyway
Max. RPM
4,000 RPM
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Max. Torque
6,310 in-lb
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Stainless Steel
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Screw Material Finish
Plain
Coupling Material
Stainless Steel
Included Screws
(4) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Bore Type
Round
Coupling Material Finish
Plain
Coupling Construction
Two-Piece
Maximum Torque
6,310 in-lb
Coupling Material Grade
303
Screw Material Grade
304

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round, Clearance Diameter 3.44 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 6,310 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.