2ISCC075-062SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC075-062SKW

  • Zoro # G6842884


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Overall Length
2 1/4 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC075-062SKW
Zoro #
G6842884
UPC #
044861061916
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/4 in
Outside Dia.
1 13/16 in
Overall Length
2 1/4 in
Keyway Width
3/16 in
Clearance Dia.
1.813 in
Keyway Width (In.)
3/16
Screw Size
1/4"-28
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
1-13/16
Keyway Depth 1
3/32 in
Keyway Depth 2
3/32 in
Bore Diameter 2
5/8 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
3/4 in
Keyway Width 2
3/16 in
Clearance Diameter
1.81 in
Keyway Width 1
3/16 in
Bore Diameter 1
3/4 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
Yes
Minimum Bore Diameter
5/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Material
Stainless Steel
Max. Torque (In.-Lbs.)
830
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
830 in-lb
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Max. RPM
4,000 RPM
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Coupling Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Material Grade
304
Screw Material Finish
Plain
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Finish
Plain
Coupling Construction
Two-Piece
Maximum Torque
830 in-lb
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Number of Locking Screws
4
Coupling Material Grade
303

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 830 in-lb, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.