2ISCC125-125SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC125-125SKW

  • Zoro # G6984966


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 1/4 in
Material - Couplings
Stainless Steel
Outside Dia.
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC125-125SKW
Zoro #
G6984966
UPC #
044861051665
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Outside Dia.
2 5/16 in
Overall Length
3 1/4 in
Screw Size (In.)
1/4-28 x 5/8
Keyway Width
1/4 in
Clearance Dia. (In.)
2-5/16
Screw Size
1/4"-28
Clearance Dia.
2.313 in
Keyway Width (In.)
1/4
Maximum Bore Diameter
1 1/4 in
Keyway Width 1
1/4 in
Minimum Bore Diameter
1 1/4 in
Keyway Depth 1
1/8 in
Keyway Width 2
1/4 in
Bore Diameter 2
1 1/4 in
Different Bore Sizes
No
Coupling Outside Diameter
2 1/16 in
Keyway Depth 2
1/8 in
Bore Diameter 1
1 1/4 in
Clearance Diameter
2.31 in
Screw Thread Size
1/4"-28

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Max. RPM
4,000 RPM
Max. Torque (In.-Lbs.)
1660
Material
Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
1,660 in-lb
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Included Screws
(4) Hex Socket Cap Screws
Maximum Torque
1,660 in-lb
Number of Locking Screws
4
Coupling Construction
Two-Piece
Coupling Material Grade
303
Coupling Material
Stainless Steel
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Screw Material Finish
Plain
Bore Type
Round Keyed
Coupling Material Finish
Plain
Screw Material Grade
304

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,660 in-lb, Overall Length 3 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.