
2ISCC137-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC137-100SKW
Zoro # G6778146
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-3/8 in
Outside Dia.
2-1/2 in
Length
3-5/8 in
Application
Clamping coupling with keyway provides high axial load and torque capacity.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ISCC137-100SKW
Zoro #
G6778146
UPC #
44861043585
Country of Origin
United States
Dimensions
Bore Dia.
1-3/8 in
Outside Dia.
2-1/2 in
Length
3-5/8 in
Keyseat Size (In.)
5/16 x 5/32 in
Details
Application
Clamping coupling with keyway provides high axial load and torque capacity.
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.