2ISCC200-200SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC200-200SKW

  • Zoro # G7184091


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
2 in
Material - Couplings
Stainless Steel
Outside Dia.
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC200-200SKW
Zoro #
G7184091
UPC #
044861002476
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 9/16 in
Overall Length
4 7/8 in
Clearance Dia. (In.)
3-9/16
Keyway Width (In.)
1/2
Keyway Width
1/2 in
Clearance Dia.
3.563 in
Screw Size
3/8"-24
Screw Size (In.)
3/8-24 x 1
Maximum Bore Diameter
2 in
Coupling Outside Diameter
3 3/8 in
Minimum Bore Diameter
2 in
Screw Thread Size
3/8"-24
Keyway Width 1
1/2 in
Keyway Depth 1
1/4 in
Bore Diameter 1
2 in
Bore Diameter 2
2 in
Clearance Diameter
3.56 in
Keyway Depth 2
1/4 in
Different Bore Sizes
No
Keyway Width 2
1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Max. Torque
7,220 in-lb
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Material
Stainless Steel
Max. RPM
4,000 RPM
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, with Keyway
Max. Torque (In.-Lbs.)
7220
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Coupling Construction
Two-Piece
Coupling Material Finish
Plain
Coupling Material Grade
303
Maximum Torque
7,220 in-lb
Screw Material Grade
304
Screw Material Finish
Plain
Number of Locking Screws
4
Bore Type
Round Keyed
Coupling Material
Stainless Steel
Included Screws
(4) Hex Socket Cap Screws
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.56 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,220 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.