
2MISCC-25-25-S Metric Two-Piece Industry Standard Clamping Coupling
Mfr # 2MISCC-25-25-S
Zoro # G6766009
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
25 mm
Outside Dia.
45 mm
Application
Metric clamping coupling provides high axial load and torque capacity.
Length
75 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MISCC-25-25-S
Zoro #
G6766009
UPC #
44861062159
Country of Origin
United States
Dimensions
Bore Dia.
25 mm
Outside Dia.
45 mm
Length
75 mm
Details
Application
Metric clamping coupling provides high axial load and torque capacity.
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.